Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Diesel Fuel, PK5
Mfr # 105757-PK
Zoro # G802594605
product price: $41.15
/pk 5, $8.23/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Yellow
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Standards ANSI A13.1-2007
Product Information
- Brand Brady
- MFR # 105757-PK
- Zoro # G802594605
- UPC # 888434572771
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Roll Width | 7 in |
Roll Length | 1 1/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Diesel Fuel, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Brown, 32x30in, 16 cal/cm2 (101627-211 32 30)
- BRADY Signal, Nfpa (58656)
- WIGWAM MILLS 3PK MED WHT QTR Sock (S1168-051-MD)
- AXION Wash Head, AXION MSR Eye/face, Grey (SP65SS)
- BRADY Pipe Marker, Boiler Blow Down, 2inHx12inW (108586)
- BRADY Arc Flash Label, 2 In. H, 4 In. W, PK100 (121134)
- BRADY Ammonia Pipe Marker, HSS, 3 to 5In (90408)
- BRADY Pipe Mrkr, Chilled Water, Green, PK25 (73867)
- BRADY Arrow Tape, White/Red, 2 In. W, 90 ft. L (91422)
- BRADY Banding Tape, Yellow, 2 In. W, 55260 (55260)
- BRADY Pipe Marker, Hot Water Return, 1 In.H (20441)
- Brady Pipe Markers, Arrow, and Banding Tape