Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Asbestos Free, Blue, 41593
Mfr # 41593
Zoro # G4908696
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Asbestos Free
- Height 8 in
- Background Color Blue
- Legend Color White
Product Information
- Brand Brady
- MFR # 41593
- Zoro # G4908696
- UPC # 754473415938
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 8 in |
Width | 8 in |
Length | 8 in |
Roll Length | 360 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Asbestos Free, Legend Text Color White, Background Color Blue, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Blue Pk (423-BL-1)
- TAPE LOGIC Tape Logic® Number Labels, "7", 2" Circle, Dark Green, 500/Roll (DL6775)
- AZAR DISPLAYS 8.5"W x 5"H Adhesive-Back Nameplate, PK10 (199617)
- APPROVED VENDOR Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue (NitrileExamLC)
- BRADY Ammonia Pipe Marker, HTRS, 8In and Above, 90450 (90450)
- BRADY Pipe Marker, Cooling Water Return, Green, 7071-1 (7071-1)
- BRADY Pipe MarkeSanitary SeweGn, 3/4to1-3/8 In (4123-A)
- BRADY Banding Tape, Orange, 2 In. W, 90 ft. L (91430)
- BRADY Pipe Marker, Fire Protection Water, 2 In.H (73891)
- BRADY Pipe Marker, City Water, Green, 41522 (41522)
- BRADY Ammonia Pipe Marker, RV, 3/4 to 2-1/2In (57977)
- Brady Pipe Markers, Arrow, and Banding Tape