Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Arrow, 1 In.H, 20488
Mfr # 20488
Zoro # G4908312
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Arrow Direction
- Legend Arrow
- Height 1 in
- Legend Color White
- Width 8 in
Product Information
- Brand Brady
- MFR # 20488
- Zoro # G4908312
- UPC # 754473204884
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color White, Background Color Green, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 8 in, Width 8 in, Thickness 0.003 in, Roll Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Anti-Static Lab Coat, Blue, XL (KK28BL RG XL)
- VIROGUARD Hooded Chemical Resistant Coveralls, 5XL, 25 PK, Blue, Microporous Laminate, Zipper (2404-5XL)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SB4)
- MECHANIX WEAR Mechanics Gloves, Brown, 12, PR (MPT-07-012)
- BRADY Pipe Mrkr, Condensate Drain, 3/4to1-3/8 In (4036-A)
- BRADY Pipe Marker, Black, Natural Gas, PK5, 105805-PK (105805-PK)
- BRADY Pipe Marker, Domestic Cold Water, 2 In.H (73886)
- BRADY Pipe Marker, Arrow - Single, Y, 6 In orGrtr (93390)
- BRADY Pipe Marker, Storm Water, PK5 (7275-1-PK)
- BRADY Pipe Marker, Black, Hydraulic Oil, PK5, 8790-1-PK (8790-1-PK)
- BRADY Pipe Marker, Arrow, 2 In.H, 73948 (73948)
- Brady Pipe Markers, Arrow, and Banding Tape