Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Supply, PK5, 7281-3C-PK
Mfr # 7281-3C-PK
Zoro # G102141141
product price: $9.29
/pk 5, $1.86/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Reflective No
- Thickness 0.004 in
Product Information
- Brand Brady
- MFR # 7281-3C-PK
- Zoro # G102141141
- UPC # 888434584576
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Character Height | 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Supply, Legend Text Color White, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Qualified Crane Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH127R)
- DUPONT Tyvek(R) 400 snaps (TY212SWH4X0030VP)
- HEAT FACTORY Headband, Orange, Universal (1760-BO)
- CONDOR Circuit Breaker Lockout, Red, 3-1/4" H (437R20)
- BRADY Pipe Marker, Adhesive, Black, Chlorine, PK5, 7343-4-PK (7343-4-PK)
- BRADY Pipe Marker, Non-Potable Water, PK5, 7397-1-PK (7397-1-PK)
- BRADY Pipe Mrkr, Tower Water Return, 3/4 to1-3/8 (4143-A)
- BRADY Pipe Marker, Condensate, Yellow, 41521 (41521)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-2250-569-RD (B30C-2250-569-RD)
- BRADY Pipe Marker, Potable Water, 2 In.H (73917)
- BRADY Pipe Marker, Air, 1 In.H (20401)
- Brady Pipe Markers, Arrow, and Banding Tape