Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Sprinkler, PK5, 7267-4-PK
Mfr # 7267-4-PK
Zoro # G002594719
product price: $10.19
/pk 5, $2.04/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Sprinkler
- Height 1 1/8 in
- Background Color Red
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
Product Information
- Brand Brady
- MFR # 7267-4-PK
- Zoro # G002594719
- UPC # 888434569382
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Width | 7 in |
Roll Length | 1 1/8 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sprinkler, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Red, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Mat, Vinyl, 18 in Wide, 7/8 in Thick, 10 PK (566.78x18x18BK-CS10)
- MSA SAFETY MSA Comfo™ Classic Half Mask, L (808073)
- C.H. HANSON 1/2 Number Steel Stamps Only Letter S (20400S)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR (19K982)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-4-PK (7227-4-PK)
- BRADY Low-Halide Pipe Tape, Gray, 100 ft. L, B30C-4000-569-GY (B30C-4000-569-GY)
- BRADY Pipe Markr, Sulfuric Acid, 1-1/2to2-3/8 In, 5774-I (5774-I)
- BRADY Pipe Marker, Adhesive, White, (Arrow), PK5, 91884-PK (91884-PK)
- BRADY Pipe Marker, Nitrogen, Gn, 1-1/2 to2-3/8 In, 4099-B (4099-B)
- BRADY Pipe Marker, White, Natural Gas, PK5, 7395-1-PK (7395-1-PK)
- INCOM Arrow Tape, White/Red, 1 In. W (PMA154)
- Brady Pipe Markers, Arrow, and Banding Tape