Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Sprinkler, PK5, 7267-1-PK
Mfr # 7267-1-PK
Zoro # G102594626
product price: $10.85
/pk 5, $2.17/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Sprinkler
- Height 2 1/4 in
- Background Color Red
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
Product Information
- Brand Brady
- MFR # 7267-1-PK
- Zoro # G102594626
- UPC # 888434569177
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Length | 2 1/4 in |
Character Height | 2 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sprinkler, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Red, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1074-RA_14X10)
- STRANCO Pipe Mrkr, 240 Volts, Orng, 1-1/8x4in., PK5 (CVB-1048-PK)
- RADIANS Ear Plugs, 1 PR (JP3050ID)
- SYSTEM SENSOR Sampling Tube, 10 Ft. (DST10)
- BRADY Ammonia Pipe Marker, HTRL, 2 to 8In (57989)
- BRADY Pipe Marker, Adhesive, White, Secondary, PK5, 7255-1-PK (7255-1-PK)
- BRADY Pipe Marker, Black, Sanitary Vent, PK5, 7252-4-PK (7252-4-PK)
- BRADY Pipe Markr, Fuel Oil Vent, 1-1/2to2-3/8 In (4066-B)
- BRADY Pipe Marker, Heating Supply, 1 In.H (20436)
- BRADY Pipe Marker, Natural Gas, Yellow, 4 to 6 In (4097-D)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-2250-569-RD (B30C-2250-569-RD)
- Brady Pipe Markers, Arrow, and Banding Tape