Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Primary, PK5, 7221-1-PK
Mfr # 7221-1-PK
Zoro # G902141259
product price: $9.65
/pk 5, $1.93/ea
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Primary
- Height 2 1/4 in
- Background Color Green
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
Product Information
- Brand Brady
- MFR # 7221-1-PK
- Zoro # G902141259
- UPC # 888434584118
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Primary, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, M (FS170-M)
- NOTRAX 4 ft. L x PVC Foam, 3/8" Thick (415S0034BY)
- MILWAUKEE TOOL Winter Demolition Gloves – L (48-73-0042)
- SIGNMISSION ANSI Sign, Pinch Points, Bilingual Spanish, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-19835-10PK)
- BRADY Pipe Marker, Heating Water Supply, Yellow, 4073-C (4073-C)
- BRADY Pipe Marker, Black, Medical Vacuum, PK5, 7186-3C-PK (7186-3C-PK)
- BRADY Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 4034-B (4034-B)
- BRADY Pipe Mrkr, Chilled Water Supply, to 3/4 In (7047-3C)
- BRADY Pipe Markr, Sulfuric Acid, 1-1/2to2-3/8 In, 5774-I (5774-I)
- BRADY Pipe Marker, Potable Water, Gn, 8 In orGrtr (7219-1HV)
- NMC Fuel Oil Return B/Y, E4047 (E4047)
- Brady Pipe Markers, Arrow, and Banding Tape