Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Nitrogen, PK5, 91997-PK
Mfr # 91997-PK
Zoro # G002594559
original price:
$13.10
10% off
new price: $11.69
/pk 5, $2.34/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/2 in
- Width 1 1/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Thickness 0.004 in
- Average Outdoor Durability 8 to 10 yr
Product Information
- Brand Brady
- MFR # 91997-PK
- Zoro # G002594559
- UPC # 888434570869
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1/2 in |
Width | 1 1/4 in |
Roll Width | 1 1/4 in |
Roll Length | 1/2 in |
Details
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitrogen, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Blue, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1419-NA_10x7 (U5-1419-NA_10x7)
- ANSELL ULTRA ONE GLOVES 50/BX LARGE (MICUL-315-L)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (123356)
- NMC Danger Open Hole Sign, D459RB (D459RB)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 91998-PK (91998-PK)
- BRADY Pipe Marker, Domestic Cold Water, Green, 5673-I (5673-I)
- BRADY Pipe Marker, Sprinkler Water, Red, 4 to6 In (4128-D)
- BRADY Pipe Marker, Black, Acetylene Gas, PK5, 7001-1HV-PK (7001-1HV-PK)
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-4-PK (7122-4-PK)
- BRADY Pipe Marker, , Return Activated Sludge, PK5, 7245-1-PK (7245-1-PK)
- BRADY Low-Halide Pipe Tape, Pink, 100 ft. L, B30C-4000-569-PK (B30C-4000-569-PK)
- Brady Pipe Markers, Arrow, and Banding Tape