Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Nitrogen, PK5, 90331-PK
Mfr # 90331-PK
Zoro # G502594646
product price: $10.39
/pk 5, $2.08/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Adhesive Pipe Marker Format Die-Cut on Cards
- Water Resistant No
Product Information
- Brand Brady
- MFR # 90331-PK
- Zoro # G502594646
- UPC # 888434570616
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Width | 7 in |
Roll Length | 1 1/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitrogen, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Black, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Printer Ribbon, 4900 (R4900)
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Coyote, XL (MPT-72-011)
- BANNER STAKES PLUS Barrier Set X2, Auth Pers Only, Ylw (PL4287)
- SEE ALL INDUSTRIES Mirror, Outdoor, Shatter Resistant, 36" (SNO36)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7200-4-PK (7200-4-PK)
- BRADY Pipe Marker, Domestic Cold Water Sup., PK5 (7086-4-PK)
- BRADY Pipe Marker, Cold Water Supply, 1 In.H (20414)
- BRADY Pipe Marker, Adhesive, White, Return, PK5, 7243-4-PK (7243-4-PK)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7096-1HV-PK (7096-1HV-PK)
- BRADY Pipe Marker, Adhesive, Black, PSI, PK5, 7310-4-PK (7310-4-PK)
- BRADY Pipe Marker, Storm Water, PK5 (7275-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape