Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Nitrogen, PK5, 87745-PK
Mfr # 87745-PK
Zoro # G202594519
product price: $10.95
/pk 5, $2.19/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Pipe Marker Mounting Style Adhesive Pipe Marker
- Water Resistant No
Product Information
- Brand Brady
- MFR # 87745-PK
- Zoro # G202594519
- UPC # 888434570203
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Roll Length | 2 1/4 in |
Roll Width | 2 3/4 in |
Character Height | 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitrogen, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Black, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Holster, RH, 3.5 to 4.5 In Brl Large Autos (81151)
- MSA SAFETY Hose, 10049631 (10049631)
- PARTNERS BRAND Inventory Tags, 3 Part Blank w/Carbon #8, Pre-Wired, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G17503)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13911)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7200-3C-PK (7200-3C-PK)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-3C-PK (7198-3C-PK)
- BRADY Pipe Marker, Domestic Hot Water, PK5 (7087-3C-PK)
- BRADY Pipe Marker, Condenser Water Supply, 1 In. (20422)
- BRADY Pipe Marker, Black, Heating Return, PK5, 7125-1-PK (7125-1-PK)
- BRADY Pipe Marker, Domestic Hot Water, 1 In.H (20426)
- BRADY Pipe Marker, Adhesive, Black, Chlorine, PK5, 7343-4-PK (7343-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape