Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Nitrogen, PK5, 7200-4-PK
Mfr # 7200-4-PK
Zoro # G202594403
product price: $10.69
/pk 5, $2.14/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Reflective No
- Protective Coating No Protective Coating
Product Information
- Brand Brady
- MFR # 7200-4-PK
- Zoro # G202594403
- UPC # 888434572528
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Width | 7 in |
Roll Length | 1 1/8 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitrogen, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- 3M E-A-R Ear Plugs, 200 PK (10080529120639)
- MACURCO Gas Detector Adapter, LED, 1-3/4 in. Depth (MRS-485)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Evacuation Assembly Area Sign, Landscape (OS-NS-P-1218-L-12184)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 90331-PK (90331-PK)
- BRADY COOKING OIL Pipe Marker Style 1 White on Green 1 per Card, 5 PK (106084-PK)
- BRADY Pipe MarkeLab Compressed AiBl, to 3/4 In (7170-3C)
- BRADY Pipe Markr, Hydraulic Oil, 2-1/2to7-7/8 In (5711-II)
- BRADY Ammonia Pipe Marker, HSS, 3 to 5In (90408)
- BRADY Pipe Marker, Adhesive, White, Sprinkler, PK5, 7267-1-PK (7267-1-PK)
- BRADY Pipe Marker, Exhaust, Bl, 2-1/2 to7-7/8 In (7354-1)
- Brady Pipe Markers, Arrow, and Banding Tape