Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-3C-PK
Mfr # 7198-3C-PK
Zoro # G802594438
product price: $11.25
/pk 5, $2.25/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- UV Resistant No
- Maximum Service Temperature 180 Degrees F
Product Information
- Brand Brady
- MFR # 7198-3C-PK
- Zoro # G802594438
- UPC # 888434571026
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Roll Length | 2 1/4 in |
Roll Width | 2 3/4 in |
Character Height | 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitrogen, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Double Male Pin Lug BR, 2.5"NSTx2.5"NST (DMP2525F)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 ANSI and CSA Compliant Breakaway High Visibility Yellow Safety Vest- 4X-Large/5X-Large (48-73-5334)
- ARIAT Work Boots, Composite, Womens, 10, B, Blk, PR (10011976)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (9273SPUL)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7200-3C-PK (7200-3C-PK)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 87745-PK (87745-PK)
- BRADY Pipe Marker, Return, 2 In.H, 73923 (73923)
- BRADY Pipe Marker, Cold Water, 5658-I (5658-I)
- BRADY Pipe Marker, Chemical Feed, 5808-O (5808-O)
- BRADY Pipe Marker, Black, Sodium Hydroxide, PK5, 7263-4-PK (7263-4-PK)
- BRADY Pipe Marker, Refrigerant Suction, Yellow, 4118-B (4118-B)
- Brady Pipe Markers, Arrow, and Banding Tape