Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Helium, PK5, 7132-4-PK
Mfr # 7132-4-PK
Zoro # G602594362
product price: $11.45
/pk 5, $2.29/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Chemical Resistant Yes
- Pipe Marker Material Vinyl
Product Information
- Brand Brady
- MFR # 7132-4-PK
- Zoro # G602594362
- UPC # 888434571668
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Helium, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, White, 1-3/4"H (143123)
- DYMO XTL All-Purpose Vinyl Labels, 0.5" x 24.6 ft, White/Black Print (1868751)
- ATG Gloves, Large, MaxiFlex Cut Resistant, PK12 (102752)
- MECHANIX WEAR Welding Gloves, Black, 9, PR (WS-PLS-009)
- BRADY Pipe Marker, Black, Exhaust Air, PK5, 7101-1HV-PK (7101-1HV-PK)
- BRADY Pipe Marker, Condensate, PK5 (7061-3C-PK)
- BRADY Pipe Marker, Black, Acetylene Gas, PK5, 7001-4-PK (7001-4-PK)
- BRADY Ammonia Pipe Marker, HTRS, 3 to 5In (90410)
- BRADY Pipe Marker, Cooling Water Return, 4to6 In (4043-D)
- BRADY Pipe Marker, PK5, 7130-1-PK (7130-1-PK)
- BRADY Pipe Marker, Compressed Air, Y, 6to7-7/8 In (4032-F)
- Brady Pipe Markers, Arrow, and Banding Tape