Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, Black, Vacuum, PK5, 7291-4-PK
Mfr # 7291-4-PK
Zoro # G202594625
product price: $10.55
/pk 5, $2.11/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Glow In The Dark No
- With or Without Arrows Without
Product Information
- Brand Brady
- MFR # 7291-4-PK
- Zoro # G202594625
- UPC # 888434566879
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Width | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vacuum, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Faceshield Assembly, Propionate, Clear (FM500DCCL)
- GVS-RPB Air Tube (4000-40)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size XL (20-9-1871-XL)
- MILWAUKEE TOOL Full Brim Red Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1229)
- BRADY Pipe Marker, Adhesive, White, Vacuum, PK5, 7292-4-PK (7292-4-PK)
- BRADY Pipe Marker, Abandoned, 5622-I (5622-I)
- BRADY Pipe Marker, White, Exhaust Intake, PK5, 7102-1-PK (7102-1-PK)
- BRADY Pipe Marker, Water, Green, 1/2 to 1-3/8 In (5786-O)
- BRADY Pipe Marker, Black, Natural Gas, PK5, 7196-3C-PK (7196-3C-PK)
- BRADY Pipe Marker, Black, Sanitary Vent, PK5, 7252-4-PK (7252-4-PK)
- BRADY Pipe Marker, Ammonia, Orange, 4 to 6 In (4290-D)
- Brady Pipe Markers, Arrow, and Banding Tape