Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, Black, PSI, PK5, 7310-4-PK
Mfr # 7310-4-PK
Zoro # G902594383
product price: $10.59
/pk 5, $2.12/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Yellow
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Water Resistant Yes
Product Information
- Brand Brady
- MFR # 7310-4-PK
- Zoro # G902594383
- UPC # 888434584927
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend _____ PSI, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H-GPGY)
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26300)
- MASTER LOCK Padlock Label, 0411-5705, DANGER EQUIPMENT LOCK OUT MY LIFE IS ON THE LINE Legend, 6PK (0411-5705)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 14" L, SS (223)
- BRADY Pipe Marker, Adhesive, White, Supply, PK5, 7281-3C-PK (7281-3C-PK)
- BRADY Pipe Marker, Adhesive, Black, Caustic, PK5, 7040-1HV-PK (7040-1HV-PK)
- BRADY Pipe Marker, PK5, 7219-1HV-PK (7219-1HV-PK)
- BRADY Ammonia Pipe Marker, HSD, 1 to 2-1/2In, PK4 (90427)
- BRADY Banding Tape, Yellow, 2 In. W, 55260 (55260)
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-1-PK (7268-1-PK)
- BRADY Pipe Marker, Adhesive, White, Sprinkler, PK5, 7267-1-PK (7267-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape