Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, Black, Oxygen, PK5, 7209-4-PK
Mfr # 7209-4-PK
Zoro # G602594621
product price: $10.99
/pk 5, $2.20/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Adhesive Pipe Marker Format Die-Cut on Cards
- Thickness 0.004 in
Product Information
- Brand Brady
- MFR # 7209-4-PK
- Zoro # G602594621
- UPC # 888434570807
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Width | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Oxygen, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Flame Resistant Balaclava, Carbon X(R) (H49CX)
- PETZL Rappelling Glove, L, Beige, PR (K52 LT)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (161S0046CH)
- SIGNMISSION OSHA Caution, 3.5" Height, Decal, 5" x 3.5", Landscape, Microwave In Use (OS-CS-D-35-L-19204)
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-4-PK (7210-4-PK)
- BRADY Pipe Marker, Black, Hydraulic Oil, PK5, 8790-4-PK (8790-4-PK)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7096-1-PK (7096-1-PK)
- BRADY Pipe Marker, White, Roof Drain, PK5, 7247-1-PK (7247-1-PK)
- BRADY Pipe Marker, Hot Water, Yellow, 41510 (41510)
- BRADY Pipe Marker, PK5, 7234-1-PK (7234-1-PK)
- BRADY Pipe Marker, Black, High Pressure Gas, PK5, 7138-1-PK (7138-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape