Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, Black, Mixed Gas, PK5, 7194-1-PK
Mfr # 7194-1-PK
Zoro # G402594739
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Mixed Gas
- Height 2 1/4 in
- Background Color Yellow
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
Product Information
- Brand Brady
- MFR # 7194-1-PK
- Zoro # G402594739
- UPC # 888434569672
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Mixed Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, L, 1 PR (337-10)
- RUBBERMAID COMMERCIAL Caution Wet Floor Floor Sign, Plastic, 11 x 12 x 25, Bright Yellow (FG611277YEL)
- HONEYWELL NORTH Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (T5900NTKHS)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm , Nitrile, Powder-Free, M, 100 PK, Black (SA66542)
- BRADY Pipe Mrkr, Hot Water Return, 3/4to2-3/8 In (7148-4)
- BRADY Pipe Marker, Hot Water, Yellow, 41510 (41510)
- BRADY Pipe Marker, Domestic Hot Water, PK5 (7350-4-PK)
- BRADY Pipe Marker, Low Pressure Condensate, PK5, 7175-4-PK (7175-4-PK)
- BRADY Pipe Marker, Cooling Water Return, Green, 7071-1 (7071-1)
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-3C-PK (7210-3C-PK)
- BRADY Pipe Marker, Adhesive, Black, Glycol, PK5, 7121-1-PK (7121-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape