Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, Black, Caustic, PK5, 7040-1HV-PK
Mfr # 7040-1HV-PK
Zoro # G402140486
product price: $19.35
/pk 5, $3.87/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
- Minimum Pipe O.D. 8 in
- Number of Pipe Markers 1
Product Information
- Brand Brady
- MFR # 7040-1HV-PK
- Zoro # G402140486
- UPC # 888434565063
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Character Height | 3 1/2 in |
Roll Length | 4 in |
Roll Width | 24 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Caustic, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- KONG USA Snap Schackle, Stainless Steel, Size 1 (520010000XK)
- TINGLEY Pant, Breathable Waterproof, L, Black (P27113)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 52 Short (101017-410 52 SHT)
- BRADY Pipe Marker, Potable Water, 3/4to1-3/8 In (4111-A)
- BRADY Pipe Marker, HOT Water Return, PK5, 7148-4-PK (7148-4-PK)
- BRADY Pipe Marker, , Fire Protection Water, PK5, 7110-1HV-PK (7110-1HV-PK)
- BRADY Pipe Marker, Adhesive, White, Return, PK5, 7242-4-PK (7242-4-PK)
- BRADY Pipe Marker, Hi-Pressure Natural Gas, PK5, 7139-1-PK (7139-1-PK)
- BRADY Pipe Marker, Black, Glycol Supply, PK5, 7123-1-PK (7123-1-PK)
- BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-1-PK (7058-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape