Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, Black, Air, PK5, 7005-4-PK
Mfr # 7005-4-PK
Zoro # G802594698
product price: $10.75
/pk 5, $2.15/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Minimum Service Temperature -40 Degrees F
- UV Resistant No
Product Information
- Brand Brady
- MFR # 7005-4-PK
- Zoro # G802594698
- UPC # 888434566145
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Width | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Anti-Fog, Anti-Static, Anti-Scratch, Frameless, Black Arm, Clear Lens (4VCK4)
- MCR SAFETY Safety Goggles, Clear UV-AF Anti-Fog Lens (2310AF)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (9178NFOM)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Ylw/Green, 2XL (O23122)
- BRADY Pipe Marker, Natural Gas, Y, 3/4 In or Less (7196-3C)
- BRADY Pipe Marker, Water, Green, 3/4 to 1-3/8 In (4155-A)
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-3C-PK (7122-3C-PK)
- BRADY Pipe Marker, Hot Water, Yellow, 41510 (41510)
- BRADY Pipe Marker, Non-Potable Water, Gn, 4to6 In (4351-D)
- BRADY Pipe Marker, Black, Medical Vacuum, PK5, 7186-3C-PK (7186-3C-PK)
- BRADY Pipe Marker, Heating Water Supply, 4to6 In (4073-D)
- Brady Pipe Markers, Arrow, and Banding Tape