Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, 4 1/4 in H, 32 in W
Mfr # 59918
Zoro # G904390181
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Arrow Direction
- Legend (Blank)
- Height 4 1/4 in
- Background Color Natural
- Legend Color No Legend
Product Information
- Brand Brady
- MFR # 59918
- Zoro # G904390181
- UPC # 754473599188
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 1/4 in |
Width | 32 in |
Length | 32 in |
Roll Length | 4 1/4 in |
Roll Width | 32 in |
Description
Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend No Legend, Background Color Natural, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT High Visibility Hooded Sweatshirt, XL (104987-BOGXLREG)
- MCR SAFETY High Visibility Vest, XL Size, Women (LVCL2MLXL)
- KEYSTONE SAFETY Bouffant Cap, 24in, Red, PP, PK1000 (110NWI-10-24 RED)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex, Neoprene (EXO-MGG-02-S)
- BRADY Pipe Marker, Black, Natural Gas, PK5, 7196-3C-PK (7196-3C-PK)
- BRADY Pipe Markr, Chemical Feed, Y, 3/4to2-3/8 In (7043-4)
- BRADY Pipe Marker, Adhesive, Black, Return, PK5, 7244-1-PK (7244-1-PK)
- BRADY Pipe Marker, Fire Protection Water, Red, 5689-I (5689-I)
- BRADY Pipe Marker, City Water, 2 In.H (73871)
- BRADY Pipe Marker, Nitrous Oxide, Bl, to 3/4 In (87746)
- BRADY Pipe Marker, Adhesive, White, Filtrate, PK5, 7355-1HV-PK (7355-1HV-PK)
- Brady Pipe Markers, Arrow, and Banding Tape