Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe MarkeCompressed AiBl, 1/2to1-3/8 In
Mfr # 5660-O
Zoro # G4920727
product price: $6.56
/ea
$6.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Compressed Air
- Height 5 in
- Background Color Blue
- Legend Color White
Product Information
- Brand Brady
- MFR # 5660-O
- Zoro # G4920727
- UPC # 754473926922
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 5 in |
Width | 8 in |
Length | 8 in |
Character Height | 1/2 in |
Roll Length | 5 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color White, Character Height 1/2 in, Background Color Blue, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady 262-65376 Red Lockout Hasps 1.5 (262-65376)
- ACTION CHEMICAL Bouffant Cap, Red, Universal, PK1000 (MB-24-1000/R)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023466)
- ZORO SELECT Portable Cone Cart, Steel, 14 in H, 45 in L, 16 in W, Black (03-500-CCG)
- BRADY Pipe Marker, PK5, 7047-3C-PK (7047-3C-PK)
- BRADY Pipe Marker, Nitrogen, Bl, 2-1/2 to3-7/8 In (4100-C)
- BRADY Pipe Marker, Domestic Hot Water, PK5 (7350-4-PK)
- BRADY Pipe Marker, Heating Water Return, PK5, 7129-1-PK (7129-1-PK)
- BRADY Pipe Marker, Potable Water, 3/4to1-3/8 In (4111-A)
- BRADY Pipe Marker, Adhesive, Black, Oil, PK5, 7204-4-PK (7204-4-PK)
- INCOM Arrow Tape, Black/White, 1 In. W, PMA159 (PMA159)
- Brady Pipe Markers, Arrow, and Banding Tape