Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers - 0.75in Dia x 1in White
Mfr # B33-750-2-342-2
Zoro # G108584096
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 1 in
- Length 2 in
- Height 1.25 in
- Material Heat-shrink Polyolefin
Product Information
- Brand Brady
- MFR # B33-750-2-342-2
- Zoro # G108584096
- UPC # 754473948412
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Length | 2 in |
Height | 1.25 in |
Size | 1.25 in H x 1 in W |
Min. Wire Size | 6 AWG |
Max. Wire Size | 0000 AWG |
Details
Item | Sleeve |
Color | White |
Material | Heat-shrink Polyolefin |
Application | Wire and Cable Labeling |
Label Maker Tape Finish | Matte |
Includes | Roll of 500 Each |
Description
PermaSleeve PS Heat-Shrink Polyolefin B-342 wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification. 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. Fade-resistant and smudge-proof for superior aesthetic appearance. Cold resistant and flame-retardant with an operating temperature of -67 deg F to 275 deg F -55 deg C to 135 deg C. Meets SAE-AMS-DTL-23053/5C Class 1, SAE-AS-81531, MIL-STD-202;RoHS Compliant;and UL Recognized. A ribbon is required to print this material. Use Part Number B30-R4300.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, XL (J22207)
- RADIANS Lg Rapidfit Mech Glove (DPG222L)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0719-NA_14X10 (LCU4-0719-NA_14X10)
- TRIMACO Poly Covrall 2Xl Suprtuf (09907)
- BRADY Precut Label Cartridge, Clear/White, Matte (M5-125-461)
- BRADY Raised Panel Label, White, Labels/Roll: 500 (THTEP-176-593-.5)
- BRADY Label, 1 in W, White (M7-21-472)
- BRADY Precut Label Cartridge, White, Gloss (M4-49-422)
- BRADY Label, White, Labels/Roll: 500 (M6-124-492)
- BRADY Tape, Green, 110 ft. L, 2-1/4 In. W (120857)
- ZORO SELECT Barcode Printer Label, 2" W, 6" H, White (60DX21)
- Brady Safety Labels