Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.125in Dia x 1in White
Mfr # B33-125-2-342-2
Zoro # G408584055
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 1 in
- Length 2 in
- Height 0.235 in
- Material Heat-shrink Polyolefin
Product Information
- Brand Brady
- MFR # B33-125-2-342-2
- Zoro # G408584055
- UPC # 754473910594
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Length | 2 in |
Height | 0.235 in |
Min. Wire Size | 22 AWG |
Size | 0.235 in H x 1 in W |
Max. Wire Size | 16 AWG |
Details
Item | Sleeve |
Color | White |
Material | Heat-shrink Polyolefin |
Application | Electrical Labeling;Wire and Cable Labeling |
Label Maker Tape Finish | Matte |
Includes | Roll of 2000 Labels |
Description
PermaSleeve PS Heat-Shrink Polyolefin B-342 wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification. 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. Fade-resistant and smudge-proof for superior aesthetic appearance. Cold resistant and flame-retardant with an operating temperature of -67 deg F to 275 deg F -55 deg C to 135 deg C. Meets SAE-AMS-DTL-23053/5C Class 1, SAE-AS-81531, MIL-STD-202;RoHS Compliant;and UL Recognized. A ribbon is required to print this material. Use Part Number B30-R4300.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 34)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 3XL, Blue, PK25, 3XL, 25 PK, Blue (N2019)
- NATIONAL SAFETY APPAREL Cryogenic Apron, Blue, 42 In. L, 24 In. W (A02CRC24X42)
- ROCKY Original Ride Roper Western Boot, 105M (FQ0001108)
- BRADY Label, Vinyl, Color Green, 2" W (M6C-2000-595-GN)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-595-WT)
- BRADY Label Cartridge, Self-Laminating Vinyl, M21 Printer, 1 in W x 14 ft L, Black on White/Translucent (M21-1000-427)
- BRADY Autoclave Label, White, Labels/Roll: 2000 (THT-136-7425-2-SC)
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-422)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71-23-483)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, White on Blue (M21-375-595-BL)
- Brady Safety Labels