Shop All Personal Protective Equipment Signs
Brady
Permanent Adhesive Label, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English
Mfr # 121086
Zoro # G6205141
product price: $16.39
/pk 5, $3.28/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Danger Arc Flash and Shock Hazard Appropriate PPE Required Flash Protection Flash Hazard Category 1..., Etc.
- Height 5 in
- Sign Shape Horizontal Rectangle
- Sign Material Vinyl
Product Information
- Brand Brady
- MFR # 121086
- Zoro # G6205141
- UPC # 754473705244
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Permanent Adhesive Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend ARC FLASH & SHOCK HAZARD APPROPRIATE PPE REQUIRED FLASH PROTECTION ARC FLASH BOUNDARY ___ HAZARD RISK CATEGORY 1, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Heavy Duty Chap Apron, Yellow (2551)
- SUPER ANCHOR SAFETY 2x4/2x6 Combination Truss Bar Blue Powder Coating (2833)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Violet Blue (SU-690)
- WAVIAN Black Plastic/Steel Rigid Spout (2239C)
- BRADY Arc Flash Protection Label, 6 In. W, PK5, 121080 (121080)
- BRADY Arc Flash Warning Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (EL-1)
- BRADY Caution Sign, 7X10", BK/Yel, Eng, Text, Sign Material: Plastic (25464)
- BRADY Danger Sign, Face Shield, B-555, 10"H (144133)
- BRADY Bilingual Safety Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English, Spanish (125447)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87769 (87769)
- SIGNMISSION Caution Sign-Protective Equip Reqd Beyond This Point-10x14 OSHA, 14" H, CS-Personal Protective Equip (CS-Personal Protective Equip)
- Brady Signs