Shop All Lockout Safety Kits
Brady
Padlock Station, 5-11/16" H x 4" W
Mfr # 149174
Zoro # G8519758
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Portable Yes
- Included Padlock Body Material Nylon
- Legend Ultra Compact Lock Box
- Filled/Unfilled Filled
Product Information
- Brand Brady
- MFR # 149174
- Zoro # G8519758
- UPC # 754473588946
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Height | 5.85 in |
Overall Depth | 2.74 in |
Overall Width | 3.95 in |
Description
Padlock Station, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included (1) Ultra Compact Lock Box (149173), (6) Nylon Lockout Padlocks 1.5 in Shackle KA Red (105890), Filled Yes, Number of Hasps Included 0, Number of Lockouts Included 6, Number of Padlocks Included 6, Number of Tags Included 0, Visibility Inside Clear Door/Window, For Lockout Type General, Language English, French, Spanish, Mount Type Wall Mount, Background Color Red, Finish Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Ballistic Safety Glasses, Clear Scratch-Resistant (740-0615)
- LYLE Keep This Door Closed Notice, Decal, 7"x5" (LCU5-0004-ND_7X5)
- GASTEC Tube, Dimethyl Formaldehyde, 0.8-90, PK10 (183)
- CONDOR Anti-Slip Tape, Black, 2 ft. x 60 ft. (GRAN5074)
- BRADY 12-Lock Lockout Station Polypropylene Unfilled (170397)
- BRADY Portable LockoutKit, Electrical/Valve, 150 (LK043E)
- BRADY Lockout Station, Filled, 19 Components (51181)
- BRADY Lockout Board, Unfilled, 23-1/2 In H (50991)
- BRADY Padlock Cabinet, Unfilled, 30 In H (65241)
- BRADY Portable Lockout Kit, Filled, Electrical, 9 (99300)
- BRADY Portable Lockout Kit, 18, Electrical/Valve (99688)
- Brady Lockout Safety Kits