Shop All Security Seals
Brady
Padlock Seal, Polypropylene, PK100
Mfr # 95170
Zoro # G5765173
product price: $147.99
/pk 100, $1.48/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application General Purpose
- Security Seal Primary Material Polypropylene
- Primary Color Gray
- Security Seal Marking Type Hot Stamp
Product Information
- Brand Brady
- MFR # 95170
- Zoro # G5765173
- UPC # 754473951702
- Country of Origin United States
- Category Security Seals
Details
Security Seal Type | Padlock Seals |
Security Seal Primary Application | General Purpose |
Security Seal Primary Material | Polypropylene |
Primary Color | Gray |
Security Seal Marking Type | Hot Stamp |
Tool Required | Removal |
Primary Application | General Purpose Barrier |
Number of Digits | 7 |
Legend | Seal |
Imprinting | None |
Tearaway Option | No |
Material | Polypropylene |
Color | Gray |
Marking Parameters | Sequential Numbers |
Standards | RoHS Pass 2011/65/EU |
Item | Padlock Seal |
Barcoding | No |
Marking Type | Hot Stamped |
Description
Padlock Seals, Marking Parameters Sequential Numbers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Brother Tn-227Y Tn227Y High Yield Yellow Toner Cartridge 2700 (TN227Y-PCI)
- AVERY DENNISON Printable Index Dividers, 5 Tabs, Clear with Color (11418)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- White (WL-0375-100-WT)
- SCOTCH Pouch, Thermal, 3 mm, Clear, PK50 (TP3854-50)
- BRADY Cable Seal, 3/32 In, Steel, PK100 (95167)
- BRADY Padlock Plastic Seals, Red, 100PK (95173)
- BRADY Lock Seal, Plastic, Yellow, PK100 (95196)
- BRADY Hand Sealing Press, Steel (23300)
- BRADY Pull Tight Seal, Plastic, Green, PK100 (95144)
- BRADY Monel Lead Seal, PK250 (23302)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 10.4 dia. (DH408104)
- Brady Protective Packaging