Shop All Security Seals
Brady
Padlock Plastic Seals, Red, 100PK
Mfr # 95173
Zoro # G008584653
product price: $165.99
/pk 100, $1.66/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Application Security Identification
- Security Seal Primary Material Polypropylene
- Primary Color Red
- Legend SEAL
- Includes 100 Each
Product Information
- Brand Brady
- MFR # 95173
- Zoro # G008584653
- UPC # 754473951733
- Country of Origin United States
- Category Security Seals
Details
Security Seal Primary Application | Security Identification |
Security Seal Primary Material | Polypropylene |
Primary Color | Red |
Item | Seal |
Legend | SEAL |
Includes | 100 Each |
Description
Plastic Padlock Seals from Brady are tamper evident and corrosion resistant. Made of durable polypropylene and available with stainless steel wire hasps. Seal body blushes if tampered with. Seals are heat stamped with seven-digit sequential numbers that are factory specified. Standard seals are stamped SEAL. Minimum Order Quantity = 5 Packs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15A992)
- DREMEL EZ LOCK CUTTING KIT 11PC (EZ728-02)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, White (15A848)
- ZORO SELECT 15" x 9" Open Poly Bags, 4 mil, Clear (5DHT8)
- BRADY Pull Tight Seal, Plastic, Green, PK100 (95144)
- BRADY Cable Seal, 3/32 In, Steel, PK100 (95167)
- BRADY Padlock Seal, Polypropylene, PK100 (95171)
- BRADY Monel Lead Seal, PK250 (23302)
- BRADY Hand Sealing Press, Steel (23300)
- BRADY Lock Seal, Plastic, Yellow, PK100 (95196)
- TYDENBROOKS Guard Lock Metal Truck Seal, 8-3/4", Steel, PK1000 (1063270)
- Brady Protective Packaging