Shop All Safety Tags & Identification
Brady
Padlock Label, 4/5 In. H, 1-1/9 In. W, PK6
Mfr # 50289
Zoro # G7587824
$7.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Color Black, Red
- Width 1 1/9 in
- Legend Side 1: Danger Locked Out Do Not Remove/Side 2: Property of...Etc.
- Standards ASTM D 2979, Method 5306 of U.S. Federal Test Method Std. No. 1
- Header Danger
Product Information
- Brand Brady
- MFR # 50289
- Zoro # G7587824
- UPC # 754473502898
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Width | 1 1/9 in |
Height | 4/5 in |
Depth | 1/200 in |
Details
Description
Padlock Label, Front Side Legend SIDE 1: DANGER LOCKED OUT DO NOT REMOVE / SIDE 2: PROPERTY OF, Header Danger, Language English, Mount Type Adhesive, Number of Printed Sides 1, Overall Height 4/5 in, Overall Width 1 1/9 in, Sign Material Vinyl, Write-On Surface No, Header Background Color Black, Red, Header Text Color White, Legend Color Black, Red, Maximum Temperature 176 Degrees F, Metal Detectable No, Minimum Temperature -40 Degrees F, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 11-1/2 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 11.5W)
- KLEIN TOOLS Safety Goggles, Clear Lens (60479)
- BRADY Label, 1 in W, Indoor, White (BM7C-1000-855-WT)
- WOLVERINE 9 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105658)
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150504)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (133494)
- BRADY Forklift Tag Inserts, 7.63" x 5.75", PK100 (FLT-ETSI 583)
- BRADY Brady® 65454 Lockout Tag- Danger Locked Out Do Not Operate, 2 Sided, Cardstock, 25/Pack (65454)
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150502)
- NMC Inspection Record Tag, Pk25 (RPT112G)
- Brady Lockout Tagout