Shop All Safety Tags & Identification
Brady
Padlock Label, 3/4 In. H, 4 1/2 In. W, PK6
Mfr # 50280
Zoro # G4967733
original price:
$9.35
14% off
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Information
- Header Legend Color White
- Background Color White
- Legend Color Black, Red
- Material Vinyl
Product Information
- Brand Brady
- MFR # 50280
- Zoro # G4967733
- UPC # 754473502805
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 3/4 in |
Width | 4 1/2 in |
Depth | 1/200 in |
Description
Padlock Label, Front Side Legend SIDE 1: DANGER LOCKED OUT DO NOT REMOVE.,SIDE 2: PROPERTY OF: LOCK NO. DANGER LOCKED OUT. DO NOT REMOVE., Header Danger, Language English, Mount Type Adhesive, Number of Printed Sides 1, Overall Height 3/4 in, Overall Width 4 1/2 in, Sign Material Vinyl, Write-On Surface No, Header Background Color Black, Red, Header Text Color White, Legend Color Black, Red, Maximum Temperature 176 Degrees F, Metal Detectable No, Minimum Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Tyvek Coverall W Hood, 3XL, PK25, 3XL, 25 PK, White, Tyvek(R), Zipper (TY127SX3)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Scratch (KD119)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CHB210D)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Straight, PR (G99CRSGPMDEL)
- BRADY Danger Tag, Do Not Operate, PK10 (145768)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (96222)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (66060)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105664)
- BRADY Lockout Software, English, CD (BWRK-LOW-CD)
- BRADY Fuse Blockout, 1/4 to 9/16 Fuses, PK6 (65690)
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Danger/Do Not Operate, Pk1000 (1HAB9)
- Brady Safety Tags & Identification