Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Red, PK6
Mfr # SDAL-RED-38ST-KA6
Zoro # G304206082
original price:
$73.79
24% off
new price: $55.75
/pk 6, $9.29/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- Key Type Keyed Alike
- Features Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Lock Set Keyed Alike, Retains Engraved Key Codes
- Shackle Material Steel
- Shackle Height 1 1/2 in
Product Information
- Brand Brady
- MFR # SDAL-RED-38ST-KA6
- Zoro # G304206082
- UPC # 888434587393
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Height | 1 4/5 in |
Body Width | 1 1/2 in |
Shackle Diameter | 61/250 in |
Details
Standards | OSHA |
Key Type | Keyed Alike |
Features | Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Lock Set Keyed Alike, Retains Engraved Key Codes |
Shackle Material | Steel |
Shackle Type | Open |
Body Color | Red |
Number of Pins | 6 |
Number of Bumpers | 0 |
Includes | (12) Keys, (6) Padlocks |
Control Key Registration Required | No |
Body Finish | Anodized |
Number of Keys | 12 |
Body Thickness | 3/4 in |
Item | Padlock |
Vertical Shackle Clearance | 1 1/2 in |
Key Style | Standard |
Header | None/No Header |
Non-Removable Key | Yes |
Padlock Body Material | Aluminum |
Body Shape | Rectangular |
Description
Padlock, Body Color Red, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 61/250 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Delta Comfort Pad, Universal (9501207)
- PIG Bodily Fluids Absorbent Kit, White, Pail (PLS1850)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, S, PR (JD510-S)
- C.H. HANSON Stencil, Letter Kit, 29pcs., 4 x 2-3/4 In., 70412 (70412)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDAL-YLW-38ST-KA6)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDAL-BLU-38ST-KA6)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDAL-ORG-38ST-KA6)
- BRADY Lockout Padlock, Al, Grn, Key Different, PK6 (ALU-GRN-38ST-KD6PK)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38PL-KD6)
- BRADY Lockout Padlock, KA, White, 1-3/4"H, PK3 (123341)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H, PK6 (19632)
- Brady Lockout Tagout