Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Red, PK24
Mfr # SDPL-RED-38ST-KA24
Zoro # G704206095
original price:
$207.37
12% off
new price: $180.99
/pk 24, $7.54/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Finish Thermoplastic
- Shackle Material Steel
- Number of Keys 48
- Key Type Keyed Alike
- Body Width 1 1/2 in
Product Information
- Brand Brady
- MFR # SDPL-RED-38ST-KA24
- Zoro # G704206095
- UPC # 888434587096
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 77/100 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Body Color Red, Body Height 1 77/100 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Pants, Inmate Uniforms, Khaki, 42 to 46 In (CKH1242)
- LYLE Hexavalent Chromium Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0723-ND_7X5)
- ACCUFORM Admittance Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, MATR529VA (MATR529VA)
- MILWAUKEE TOOL Ear Muffs, NNR 26dB, Black (48-73-3251)
- BRADY Lockout Padlock, Nylon, 1/2" W, PK3 (NYL-RED-38PL-KA3PK)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (123355)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Bl, PK6 (CPT-BLU-25PL-KD6PK)
- BRADY Lockout Padlock, Aluminum, Red, Alike, PK6 (ALU-RED-38ST-KA6PK)
- BRADY Lockout Padlock, KA, Blue, 1-7/16"H, PK6 (133289)
- BRADY Lockout Padlock, Al, Black, Key Alike, PK6 (ALU-BLK-38ST-KA6PK)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38ST-KD6)
- Brady Lockout Padlocks