Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Red, PK24
Mfr # SDPL-RED-38PL-KD24
Zoro # G404206074
original price:
$203.99
10% off
new price: $182.99
/pk 24, $7.62/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Finish Thermoplastic
- Shackle Type Open
- Number of Keys 48
- Features Each Padlock Keyed Differently, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Retains Engraved Key Codes
- Legend Danger Locked Out Do Not Remove
Product Information
- Brand Brady
- MFR # SDPL-RED-38PL-KD24
- Zoro # G404206074
- UPC # 888434587270
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 77/100 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Body Color Red, Body Height 1 77/100 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814L)
- IDESCO SAFETY Full Cylinder Safety Tag, PK10 (KAT896AC)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Green Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size S (DXG-E01-10S)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S4120S)
- BRADY Lockout Padlock, Nylon, Brn, 6 Keys, PK6 (NYL-BRN-38ST-KA6PK)
- BRADY Padlock, 6 Pins, Red (SDAL-RED-38ST-KD)
- BRADY Lockout Padlock, KD, Blue, 1-7/16"H, PK6 (133262)
- BRADY Lockout Padlock, KA, Blue, 1-7/16"H, PK6 (133289)
- BRADY Lockout Padlock, Al, 1/4" W, Yellow, PK3 (ALU-YLW-76ST-KA3PK)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK6 (105893)
- AMERICAN LOCK Lockout Padlock, KA, Silver, 1-7/8"H (A1106KACLR51252)
- Brady Lockout Padlocks