Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Red, PK24
Mfr # SDAL-RED-38ST-KA24
Zoro # G004206108
original price:
$276.99
9% off
new price: $249.99
/pk 24, $10.42/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Red
- Number of Bumpers 0
- Control Key Registration Required No
- Shackle Material Steel
- Body Width 1 1/2 in
Product Information
- Brand Brady
- MFR # SDAL-RED-38ST-KA24
- Zoro # G004206108
- UPC # 888434587478
- Country of Origin Malaysia
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 4/5 in |
Shackle Diameter | 61/250 in |
Details
Body Color | Red |
Number of Bumpers | 0 |
Control Key Registration Required | No |
Shackle Material | Steel |
Key Type | Keyed Alike |
Shackle Type | Open |
Body Thickness | 3/4 in |
Number of Keys | 48 |
Standards | OSHA |
Includes | (24) Padlocks, (48) Keys |
Item | Padlock |
Number of Pins | 6 |
Body Finish | Anodized |
Features | Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Lock Set Keyed Alike, Retains Engraved Key Codes |
Key Style | Standard |
Non-Removable Key | Yes |
Header | None/No Header |
Vertical Shackle Clearance | 1 1/2 in |
Padlock Body Material | Aluminum |
Body Shape | Rectangular |
Description
Padlock, Body Color Red, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 61/250 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 12, R, Coyote, Plain, Mens, PR (12393)
- HONEYWELL UVEX Safety Glasses, SCT-Blue Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3312HS)
- WERNER LADDER - FALL PROTECTION Werner Baseline Self-Retracting Lifeline, 11'L Web (R530011)
- GENUINE GRIP Boots, 9, EE, Black, Plain, Mens, PR (3800-9W)
- BRADY Padlock, 6 Pins, Red, PK6 (SDAL-RED-38ST-KA6)
- BRADY Lockout Padlock, Purple, 1-1/2" W Body, PK6 (ALU-PRP-76ST-KD6PK)
- BRADY Lockout Padlock, KD, Black, 1-2/5"H, PK6 (118934)
- BRADY Lockout Padlock, KA, Orange, 1-7/16"H, PK3 (133283)
- BRADY Lockout Padlock, Al, Org, Key Different, PK6 (ALU-ORG-38ST-KD6PK)
- BRADY Lockout Padlock, Nylon, Brn, 6 Keys, PK6 (NYL-BRN-38ST-KA6PK)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK3 (700KA3-RED)
- Brady Lockout Tagout