Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Red, PK12
Mfr # SDAL-RED-38ST-KA12
Zoro # G304206099
original price:
$137.31
7% off
new price: $126.99
/pk 12, $10.58/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Keys 24
- Body Width 1 1/2 in
- Features Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Lock Set Keyed Alike, Retains Engraved Key Codes
- Control Key Registration Required No
- Body Finish Anodized
Product Information
- Brand Brady
- MFR # SDAL-RED-38ST-KA12
- Zoro # G304206099
- UPC # 888434587454
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 4/5 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 61/250 in |
Details
Number of Keys | 24 |
Features | Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Lock Set Keyed Alike, Retains Engraved Key Codes |
Control Key Registration Required | No |
Item | Padlock |
Body Finish | Anodized |
Body Thickness | 3/4 in |
Body Color | Red |
Number of Bumpers | 0 |
Number of Pins | 6 |
Includes | (12) Padlocks, (24) Keys |
Key Type | Keyed Alike |
Shackle Material | Steel |
Standards | OSHA |
Shackle Type | Open |
Vertical Shackle Clearance | 1 1/2 in |
Non-Removable Key | Yes |
Key Style | Standard |
Header | None/No Header |
Padlock Body Material | Aluminum |
Body Shape | Rectangular |
Description
Padlock, Body Color Red, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 61/250 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Eye Wash, Bottle, 16 oz. (21511)
- TINGLEY Rubber Boot, Men's, 8, Knee, Black, PR (43151)
- MILWAUKEE TOOL 3PK Reusable Corded Earplugs (48-73-3151)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87769 (87769)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38PL-KD6)
- BRADY Padlock, 6 Pins, Green, PK6 (SDPL-GRN-38ST-KA6)
- BRADY Lockout Padlock, KD, Blue, 1-7/16"H, PK6 (133262)
- BRADY Lockout Padlock, Nylon, Bl, Rectangular, PK6 (NYL-BLU-38PL-KD6PK)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38PL-KD6)
- BRADY Brady Cable Safety Padlock W/ Label, 8"H Clearance Steel Cable, Red (146124)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Red)
- Brady Lockout Tagout