Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Orange
Mfr # SDPL-ORG-38PL-KD
Zoro # G704206071
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shackle Material Plastic
- Body Height 1 77/100 in
- Number of Keys 1
- Key Type Keyed Different
- Body Finish Thermoplastic
Product Information
- Brand Brady
- MFR # SDPL-ORG-38PL-KD
- Zoro # G704206071
- UPC # 888434587133
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 77/100 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Body Color Orange, Body Height 1 77/100 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 23 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- 3M DBI-SALA Advanced Bare Steel Uni-Anchor (8510816)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL120BWH4X001200)
- 3M Combination Cartridge/Filter, Snap On/Off, FM, HEPA, Magenta, Olive, 5 PK, NIOSH (TR-6350N)
- BRADY Padlock, 6 Pins, Yellow (SDPL-YLW-38PL-KD)
- BRADY Padlock, 6 Pins, Blue (SDPL-BLU-38PL-KD)
- BRADY Padlock, 6 Pins, Green (SDPL-GRN-38PL-KD)
- BRADY Lockout Padlock, Nylon, Bl, Rectangular, PK6 (NYL-BLU-38PL-KD6PK)
- BRADY Standard Safety Aluminum Padlocks 1.5 in Aluminum Shackle KD Red 6PK (51370)
- BRADY Brady® NYL-RED-38ST-KD6PK Brady SafeKey Lockout Padlock Nylon 1.5" Steel Shackle Key Different (NYL-RED-38ST-KD6PK)
- BRADY Lockout Padlock, KA, Red, 1-2/5"H, PK6 (118954)
- Brady Lockout Tagout