Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Orange, PK6
Mfr # SDPL-ORG-38PL-KA6
Zoro # G404206067
product price: $41.45
/pk 6, $6.91/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Locked Out Do Not Remove
- Body Thickness 41/50 in
- Shackle Material Plastic
- Shackle Height 1 1/2 in
- Body Width 1 1/2 in
Product Information
- Brand Brady
- MFR # SDPL-ORG-38PL-KA6
- Zoro # G404206067
- UPC # 888434587249
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 1 77/100 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Body Color Orange, Body Height 1 77/100 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Decoil Single Leg Lanyard Dcell Sho 6ft (C311200)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Fleece Lining, M (0379RHVLMED)
- BRADLEY Assembly, Eyewash (S39-396)
- VIKING Viking BristolBay H/D Jkt Open Roadg (8125J-L)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38PL-KA6)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Bl, PK6 (CPT-BLU-25PL-KD6PK)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK3 (105889)
- BRADY Lockout Padlock, Nylon, Rectangular, PK6 (NYL-PRP-38PL-KA6PK)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H (103033)
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38PL-KD6)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK3 (74/40 KAX3 RED)
- Brady Lockout Tagout