Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Green
Mfr # SDAL-GRN-38ST-KD
Zoro # G904206062
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bumpers 0
- Number of Pins 6
- Shackle Material Steel
- Features Each Padlock Keyed Differently, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Retains Engraved Key Codes
- Includes (1) Padlock, (2) Keys
Product Information
- Brand Brady
- MFR # SDAL-GRN-38ST-KD
- Zoro # G904206062
- UPC # 888434587331
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 1 4/5 in |
Shackle Diameter | 61/250 in |
Details
Number of Bumpers | 0 |
Number of Pins | 6 |
Shackle Material | Steel |
Item | Padlock |
Features | Each Padlock Keyed Differently, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Retains Engraved Key Codes |
Includes | (1) Padlock, (2) Keys |
Body Color | Green |
Key Type | Keyed Different |
Shackle Type | Open |
Control Key Registration Required | No |
Body Finish | Anodized |
Standards | OSHA |
Body Thickness | 3/4 in |
Number of Keys | 2 |
Key Style | Standard |
Header | None/No Header |
Vertical Shackle Clearance | 1 1/2 in |
Non-Removable Key | Yes |
Padlock Body Material | Aluminum |
Body Shape | Rectangular |
Description
Padlock, Body Color Green, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 61/250 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Plug, 2" W, Burgundy, PK4 (PLG2)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK100 (86643)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (415S0024BL)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, 2XL, PR (11-3285-60-XXL)
- BRADY Padlock, 6 Pins, Yellow (SDAL-YLW-38ST-KD)
- BRADY Padlock, 6 Pins, Orange (SDAL-ORG-38ST-KD)
- BRADY Padlock, 6 Pins, Red (SDAL-RED-38ST-KD)
- BRADY Lockout Padlock, KA, Blue, 1-7/16"H, PK6 (133289)
- BRADY Lockout Padlock, Green, 1-1/2" W Body, PK6 (ALU-GRN-76ST-KD6PK)
- BRADY Lockout Padlock, Nylon, Org, Key Different (NYL-ORG-76ST-KD)
- ABUS Lockout Padlock, KA, Silver, 1-9/16"H (64TI/40 KA)
- Brady Lockout Padlocks