Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Green, PK6
Mfr # SDPL-GRN-38ST-KD6
Zoro # G404206098
original price:
$59.29
14% off
new price: $50.65
/pk 6, $8.44/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Thickness 41/50 in
- Shackle Height 1 1/2 in
- Legend Danger Locked Out Do Not Remove
- Shackle Material Steel
- Number of Bumpers 0
Product Information
- Brand Brady
- MFR # SDPL-GRN-38ST-KD6
- Zoro # G404206098
- UPC # 888434587003
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Height | 1 77/100 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Body Color Green, Body Height 1 77/100 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Poster Kit, English, 18 in. H x 24 in. W (WR0242)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Z86 (480Z86)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-5X (SV22-1ZBLM-5X)
- SMV English Red Safety Sign 14 in. H X 14 in. W (2-C)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDPL-BLU-38ST-KD6)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38ST-KD6)
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38ST-KD6)
- BRADY Lockout Padlock, KD, White, 1-3/4"H (143123)
- BRADY Lockout Padlock, Red, 1-13/16" H Body, PK6 (ALU-RED-76ST-KD6PK)
- BRADY Lockout Padlock, KD, Blue, 1-2/5"H (143156)
- AMERICAN LOCK Lockout Padlock, KD, Black, 1-7/8"H (A1107BLK)
- Brady Lockout Padlocks