Shop All Safety Banners and Posters
This Product is Discontinued
Brady
OSHA Safety Poster, Unlaminated (Discontinued)
Mfr # FD-SS2-L
Zoro # G4917473
This Product is Discontinued
Key Features
- Height 25 1/2 in
- Width 39 1/2 in
- Includes Unlaminated Space Saver-2 Combined OSHA Safety Poster
- Write on Surface No
- Safety Banner Legend This Location Has Gone ___ Days Without a Loss Time Accident
Product Information
- Brand Brady
- MFR # FD-SS2-L
- Zoro # G4917473
- UPC # 754473040741
- Country of Origin Mexico
- Category Safety Banners and Posters
Dimensions
Height | 25 1/2 in |
Width | 39 1/2 in |
Details
Item | OSHA Safety Poster |
Includes | Unlaminated Space Saver-2 Combined OSHA Safety Poster |
Write on Surface | No |
Safety Banner Legend | This Location Has Gone ___ Days Without a Loss Time Accident |
Product Type | Poster |
Background Color | White |
Color | Blue, Black, Red on White |
Description
OSHA Safety Poster, Safety Banner Legend This Location Has Gone ___ Days Without a Loss Time Accident, Background Color White, Width 39 1/2 in, Height 25 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.