Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 8220P-3
Zoro # G707194627
product price: $12.89
/pk 10, $1.29/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Package Type Card; Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 8220P-3
- Zoro # G707194627
- UPC # 888434606834
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 3 1/2 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 8 Men's Steel Hip Wader, Black (24009091)
- HEXARMOR Safety Gloves, PR (4066-XXL (11))
- BRADY Vehicle Placard (63364)
- GASTEC Tube, Methylene Chloride, 10-150, PK10 (138L)
- BRADY Numbers and Letters Labels, PK 10 (5050P-X)
- BRADY Numbers and Letters Labels, PK 10 (5180P-1)
- BRADY Carded Letters, A Thru Z, 5 In. H, PK25 (3460-LTR KIT)
- BRADY Number Label, Char 1, 3in.H, Vinyl, PK10 (5130-1)
- BRADY Numbers and Letters Labels, PK 10 (5050P-N)
- BRADY Letter Identification Card, T, PK10 (5050-T)
- BRADY Number Label, 0, 3/4in.Hx21/32in.W, Vinyl (9712-0)
- Brady Letters and Numbers