Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5170P-3
Zoro # G307194973
product price: $12.19
/pk 10, $1.22/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Package Type Card; Sheet
- Material Polyester
Product Information
- Brand Brady
- MFR # 5170P-3
- Zoro # G307194973
- UPC # 888434609132
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 3 1/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Jacket , L , Tan , Tychem(R) 5000 , Hook and Loop (C3670TTNLG0006JF)
- CONDOR Anti-Slip Tape, White, 16 in. x 34 in. (GRAN1375)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161525)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-4)
- BRADY Reflective Numbers And Letters, K, PK25 (5000-K)
- BRADY Ultra Reflective Numbers, 5, 6 In. H, PK10 (3020-5)
- BRADY Reflective Numbers And Letters, 3, PK25 (5890-3)
- BRADY Number Label Kit, 0 Thru 9 (3450-# KIT)
- BRADY Ultra Reflective Numbers, 5, PK10 (3010-5)
- HY-KO Number House 2 3-1/4In Refl (PS-20/2)
- Brady Letters and Numbers