Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5140P-4
Zoro # G107194715
product price: $12.79
/pk 10, $1.28/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 3/4 in
- Package Type Card; Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 5140P-4
- Zoro # G107194715
- UPC # 888434612002
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 3/4 in |
Overall Width | 3 1/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0171-RA_14x10 (LCU4-0171-RA_14x10)
- PIP Passive Earmuff, PR (263-V3CM)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7152)
- BERNE Bib, Overall, Original, Unlined, 36x34 (B1212)
- BRADY Carded Numbers and Letters, 3, PK10 (5050-3)
- BRADY Numbers and Letters Labels, PK 10 (5080P-Z)
- BRADY Numbers and Letters Labels, PK 10 (5180P-I)
- BRADY Numbers And Letters, 3-1/2 In. H, Arrow (1550-ARO)
- BRADY Numbers and Letters Labels (175317)
- BRADY Numbers and Letters Labels, PK 10 (5140P-1)
- NMC Self-Adhesive Numbers 5/8" 0-9 (NPS10)
- Brady Letters and Numbers