Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5100P-7
Zoro # G207195063
product price: $10.15
/pk 10, $1.02/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 3/4 in
- Package Type Card; Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 5100P-7
- Zoro # G207195063
- UPC # 888434611203
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 3/4 in |
Overall Width | 2 1/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Red Plastic Chain (30005-P)
- ZORO SELECT Dowel Stake Set, Wood (12395-39.1)
- NOTRAX Entrance Mat, Black, 3 ft. W x 8 ft. L (141S0038BL)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-08-0020)
- BRADY Reflective Numbers And Letters, 0, PK25 (5890-0)
- BRADY Number Label, 3-7/8in.H Character, Vinyl (3460-1)
- BRADY Ultra Reflective Letter, E, PK10 (3010-E)
- BRADY Letter Identification Card, B, PK32 (3420-B)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-2)
- BRADY Numbers and Letters Labels, PK 10 (5050P-2)
- HILLMAN 3" Gld/Blk Number Set (842276)
- Brady Letters and Numbers