Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5100P-5
Zoro # G707195013
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 3/4 in
- Package Type Card; Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 5100P-5
- Zoro # G707195013
- UPC # 888434611180
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 3/4 in |
Overall Width | 2 1/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Explosive 1.3 G Label, Vinyl, PK500 (SLEXP13G)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, XL, 100 PK, Orange (6016OXL)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-L)
- RADIANS Chem Coat, Green, Size XL (96001-31-1-GRN-XL)
- BRADY Ultra Reflective Letter, P, PK10 (3010-P)
- BRADY Number Label, 5, 3/4in.Hx21/32in.W, Vinyl (9712-5)
- BRADY Number Label, 1in.H Character, Vinyl (1530-3)
- BRADY Letter Label, B, 1-1/2 in. W x 3-1/2 in. H (1550-B)
- BRADY Ultra Reflective Letter, B, PK10 (3010-B)
- BRADY Numbers and Letters Labels, PK 10 (5140P-9)
- STRANCO Die Cut Number Label, 7 (DBV-SINGLE-6-7)
- Brady Letters and Numbers