Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5080P-4
Zoro # G807194947
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color White
Product Information
- Brand Brady
- MFR # 5080P-4
- Zoro # G807194947
- UPC # 888434609927
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 3/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Safety Sign, Closed for Cleaning, FG9S1600YEL (FG9S1600YEL)
- KOMELON Propane Torch Holder (TS1)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size 3XL (LUX-ETJBJ-Y3X)
- IRON AGE Work Boots, Comp, Brw, 12M, PR (IA0195)
- BRADY Carded Numbers and Letters, 4, PK32 (3420-4)
- BRADY Numbers and Letters Labels, PK 10 (5050P-1)
- BRADY Ultra Reflective Letter, E, PK10 (3010-E)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (3450-3)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 0 Yellow 10PK (5150P-0)
- BRADY Carded Numbers and Letters, 9, PK10 (5050-9)
- PICKARDT MiniMarker Type A Numbering Head, 1/8" (PIC-MINI-3-mm)
- Brady Letters and Numbers