Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5050P-G
Zoro # G607194710
product price: $7.59
/pk 10, $0.76/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 5050P-G
- Zoro # G607194710
- UPC # 888434610480
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included G, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 11, 1 PR (B174/11)
- BRADY Breaker Lockout (BL01)
- MSA SAFETY Rescue Systm, 600 lb, Nylon Fiber, 6000 lb. (SRS15200)
- JUSTRITE Biohazard Waste Container, 15 In. W (05910R)
- BRADY Number Label, Char 1, 3in.H, Vinyl, PK10 (5130-1)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 5 Yellow 10PK (5150P-5)
- BRADY Carded Numbers and Letters, 5, PK32 (3420-5)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-1)
- BRADY Reflective Numbers And Letters, 0, PK25 (5890-0)
- BRADY Carded Numbers, 01 Thru 99, 1-1/2 In. H (34353)
- BRADY Letter Label, B, 1-1/2 in. W x 3-1/2 in. H (1550-B)
- Brady Letters and Numbers