Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5050P-D
Zoro # G407194774
product price: $9.15
/pk 10, $0.92/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 5050P-D
- Zoro # G407194774
- UPC # 888434610459
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included D, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Raptor Type II Non-Vented Safety Helmet (3975-S)
- BRADY Grommets for Tags, PK100 (20596)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, Black (GPNB44100)
- MILWAUKEE TOOL M12 Heated Women's AXIS Vest - Black Medium (Jacket Only) (334B-20M)
- BRADY Letter, Aluminum, Roman, 3 in. H, B, PK10 (1600-B)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (1550-5)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: 5 Black 10PK (6450P-5)
- BRADY Ultra Reflective Letter, A, PK10 (3010-A)
- BRADY Numbers and Letters Labels, PK 10 (5050P-C)
- BRADY Numbers And Letters, 3-1/2 In. H, Arrow (1550-ARO)
- SURE-LOC HARDWARE Sure-Loc Hardware Zinc House Number 5, No. 3, Flat Black (HN5-3 FBL)
- Brady Letters and Numbers