Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5050P-7
Zoro # G207194707
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 5050P-7
- Zoro # G207194707
- UPC # 888434610367
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Rescue System, Cable 100 ft (QP-1/100FT)
- TRU-SPEC Concealed Holster Shirt, 2XL, Black (1226)
- 3M 6000 Respirator Lens Cvr 10/Bg (6885PC1-B10)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, XL, PR (7501)
- BRADY Letter Identification Card, X, PK32 (3420-X)
- BRADY Number Label, 4, 3/4in.Hx21/32in.W, Vinyl (9712-4)
- BRADY Letter Identification Card, M, PK32 (3420-M)
- BRADY Numbers and Letters Labels, PK 10 (5050P-C)
- BRADY Letter Label, A Thru Z, 1/2in.H, Vinyl (3410-LTR KIT)
- BRADY Letter Identification Card, A, PK32 (3420-A)
- NMC Self-Adhesive Numbers 1" 0-9 (NPS12)
- Brady Letters and Numbers