Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5050P-4
Zoro # G407194699
product price: $8.85
/pk 10, $0.89/ea
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 5050P-4
- Zoro # G407194699
- UPC # 888434610336
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 3/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK50 (06-0200-51-B)
- BADGER Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (15.5HB)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8941)
- BRADY Carded Numbers and Letters, 0, PK32 (3420-0)
- BRADY Letter, Aluminum, Roman, 3 in. H, H, PK10 (1600-H)
- BRADY Number Label, 1, 1-1/2in.Hx1in.W, PK25 (5920-1)
- BRADY Number Label, 5, 2-1/4in.Hx7/8in.W, Vinyl (1534-5)
- BRADY Ultra Reflective Numbers, 6, PK10 (3010-6)
- BRADY Reflective Numbers And Letters, 3, PK25 (5910-3)
- CHARTPAK Letter, Numbers, Vnyl, 1/2"We Pk (CHA01016)
- Brady Letters and Numbers