Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5050P-1
Zoro # G407194637
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Material Polyester
Product Information
- Brand Brady
- MFR # 5050P-1
- Zoro # G407194637
- UPC # 888434610305
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 3/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED MARKETING 5 Gallon Fmd Diesel Can (8610)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-3X)
- TILLMAN Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (964XL)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107807)
- BRADY Number Label, 6, 3/4in.Hx21/32in.W, Vinyl (9712-6)
- BRADY Number Label, 8, PK10 (5010-8)
- BRADY Steel Number Stamps, Steel (23241)
- BRADY Numbers and Letters Labels, PK 10 (5050P-5)
- BRADY Ultra Reflective Letter, G, PK10 (3010-G)
- BRADY Numbers and Letters Labels, PK 10 (5050P-B)
- DELTANA Numbers, Zinc Black 4" (RNZ41)
- Brady Letters and Numbers